Adpt, MaleORS-MNPT, 1-14, 1/2-14, El
Mfr # FF2093T1008S
Zoro # G1439137
product price:Â $57.19
/eaKey Features
Compatible Pipe Size
1/2 in
Fitting Shape
45 Degrees Elbow
Fitting Movement
Rigid
Fitting Material
Carbon Steel x Carbon Steel
Fitting Size
5/8 in x 1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FF2093T1008S
Zoro #
G1439137
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Compatible Pipe Size
1/2 in
Fitting Size
5/8 in x 1/2 in
Thread Size
1/2"-14
Fitting Thread Size 2
1/2"-14
Length (In.)
1.8
Fitting Thread Size 1
1"-14
Hose Fitting B Size
1/2 in
Hose Fitting A Size
5/8 in
Overall Length
1.8 in
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/2 In.-14, Fitting Shape 45 Degrees Elbow, Rigid, 6,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/2 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 5/8 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type ORS, Hose Fitting B Connection Type NPTF, Overall Length 1.8 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.