Adpt, MaleORS-MNPT, 1-7/16-12, 1-11-1/2, El

  • Mfr # FF2032T1616S

  • Zoro # G1591877


product price:  $65.39
/ea

Key Features

Compatible Pipe Size
1 in
Fitting Shape
90 Degrees Elbow
Fitting Movement
Rigid
Fitting Material
Carbon Steel x Carbon Steel
Fitting Size
1 in x 1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FF2032T1616S
Zoro #
G1591877
UPC #
094706698685
Country of Origin
China

Dimensions

Compatible Pipe Size
1 in
Fitting Size
1 in x 1 in
Thread Size
1"-11-1/2
Fitting Thread Size 2
1"-11-1/2
Fitting Thread Size 1
1-7/16"-12
Length (In.)
1.64
Hose Fitting A Size
1 in
Hose Fitting B Size
1 in
Overall Length
1.64 in

Details

Item
Hydraulic Hose Adapter
Fitting Shape
90 Degrees Elbow
Fitting Movement
Rigid
Fitting Material
Carbon Steel x Carbon Steel
Fitting Connection Type
ORS x NPTF
Max. Working Pressure @ 70 F
4,000 psi
Standards
SAE/JIC 37 Degrees
Max. Working Pressure (PSI)
4000
Finish
Trivalent Chromate Zinc
Fitting Thread Type 1
Male ORS
Hose Adapter Material
Carbon Steel
Fitting Thread Type 2
Male NPT
For Hose Type
Hydraulic
Includes O-Ring
Yes
Hose Fitting A Connection Type
ORS
Hose Fitting A Gender
Male
Material Grade
12L14, 12L15
Hose Fitting B Connection Type
NPTF
Hose Fitting B Gender
Male
Crimpable
No
Material
Carbon Steel

Description

Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1 In.-11-1/2, Fitting Shape 90 Degrees Elbow, Rigid, 4,000 psi, Includes O-Ring Yes, Crimpable No, Compatible Pipe Size 1 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1 in, Hose Fitting B Size 1 in, Hose Fitting A Connection Type ORS, Hose Fitting B Connection Type NPTF, Overall Length 1.64 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.