Adpt, MJIC, 1-5/16-12, El
Mfr # FF5540-2416S
Zoro # G6705097
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Fitting Shape
90 Degrees Elbow
Fitting Movement
Rigid
Fitting Material
Carbon Steel x Carbon Steel
Fitting Size
1 1/2 in x 1 in
Fitting Connection Type
NPTF x NPTF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FF5540-2416S
Zoro #
G6705097
UPC #
094715989101
Country of Origin
United States
Dimensions
Fitting Size
1 1/2 in x 1 in
Fitting Thread Size 1
1-5/16"-12
Length (In.)
3.41
Hydraulic Flange Size
1-1/2"
Hose Fitting B Size
1 in
Hose Fitting A Size
1 1/2 in
Flange Size
1-1/2 in
Overall Length
3.41 in
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape 90 Degrees Elbow, Rigid, Flange Size 1-1/2 in, 6,000 psi, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 1 1/2 in, Hose Fitting B Size 1 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Overall Length 3.41 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.