This item is Discontinued.

Eaton Aeroquip Adpt, MJIC, 7/8-14x3/4-16, Strt, 1.78In 2027-10-8S

Adpt, MJIC, 7/8-14x3/4-16, Strt, 1.78In (Discontinued)

  • Mfr # 2027-10-8S
  • Zoro # G2375947
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2027-10-8S
Zoro #
G2375947
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Fitting Thread Size 2
3/4"-16
Fitting Thread Size 1
7/8"-14
Length (In.)
1.78

Details

Item
Hydraulic Hose Adapter
Fitting Shape
Straight
Fitting Material
Carbon Steel
Fitting Thread Type 2
Male JIC
Max. Working Pressure (PSI)
5500
Standards
SAE/JIC
Finish
Trivalent Chromate Zinc
Hose Adapter Material
Carbon Steel
Fitting Thread Type 1
Male JIC

Description

Hydraulic Hose Adapter, Fitting Shape Straight, Fitting Material Carbon Steel, SAE/JIC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.