Adpt, MJIC-FJIC, 1-5/8-12, Tee

  • Mfr # 203101-20-20S

  • Zoro # G6702762


product price: $87.59
/ea
Free Shipping & Returns

Key Features

Fitting Shape
Tee
Fitting Movement
Swivel
Fitting Material
Carbon Steel x Carbon Steel x Carbon Steel
Fitting Size
1 1/4 in x 1 1/4 in x 1 1/4 in
Fitting Connection Type
JIC x JIC x JIC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203101-20-20S
Zoro #
G6702762
UPC #
094726956550
Country of Origin
Korea, Republic of

Dimensions

Fitting Size
1 1/4 in x 1 1/4 in x 1 1/4 in
Fitting Thread Size 1
1-5/8"-12
Fitting Thread Size 2
1-5/8"-12
Length (In.)
4.12
Hose Fitting C Size
1 1/4 in
Hose Fitting A Size
1 1/4 in
Hose Fitting B Size
1 1/4 in
Overall Length
4.12 in

Details

Item
Hydraulic Hose Adapter
Fitting Shape
Tee
Fitting Movement
Swivel
Fitting Material
Carbon Steel x Carbon Steel x Carbon Steel
Fitting Connection Type
JIC x JIC x JIC
Max. Working Pressure @ 70 F
2,000 psi
Finish
Trivalent Chromate Zinc
Fitting Thread Type 1
Female JIC
Hose Adapter Material
Carbon Steel
Max. Working Pressure (PSI)
2000
Standards
SAE J514
Fitting Thread Type 2
Male JIC
Hose Fitting B Connection Type
JIC
Material Grade
12L14, 12L15
Includes O-Ring
No
For Hose Type
Hydraulic
Crimpable
No
Hose Fitting B Gender
Male
Hose Fitting A Gender
Female
Hose Fitting A Connection Type
JIC
Hose Fitting C Gender
Male
Hose Fitting C Connection Type
JIC
Material
Carbon Steel

Description

Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Tee, Swivel, 2,000 psi, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting C Gender Male, Hose Fitting A Size 1 1/4 in, Hose Fitting B Size 1 1/4 in, Hose Fitting C Size 1 1/4 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type JIC, Hose Fitting C Connection Type JIC, Overall Length 4.12 in, Fitting Material Carbon Steel x Carbon Steel x Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.