Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adpt, MJIC-MJIC, 7/16-20, Blkhd El, 1.53In

  • Mfr # 2042-4-4S

  • Zoro # G2609035


product price: $12.39
/ea

Key Features

Fitting Shape
45 Degrees Elbow
Fitting Movement
Rigid
Fitting Material
Carbon Steel x Carbon Steel
Fitting Size
1/4 in x 1/4 in
Fitting Connection Type
JIC x JIC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2042-4-4S
Zoro #
G2609035
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
1/4 in x 1/4 in
Length (In.)
1.53
Fitting Thread Size 2
7/16"-20
Fitting Thread Size 1
7/16"-20
Hose Fitting B Size
1/4 in
Hose Fitting A Size
1/4 in
Overall Length
1.53 in

Details

Item
Hydraulic Hose Adapter
Fitting Shape
45 Degrees Elbow
Fitting Movement
Rigid
Fitting Material
Carbon Steel x Carbon Steel
Fitting Connection Type
JIC x JIC
Max. Working Pressure @ 70 F
5,000 psi
Hose Adapter Material
Carbon Steel
Max. Working Pressure (PSI)
5000
Fitting Thread Type 2
Male JIC
Finish
Trivalent Chromate Zinc
Fitting Thread Type 1
Male JIC
Standards
SAE J514, J513, J512, J1926, J1453
Hose Fitting A Connection Type
JIC
Material Grade
12L14, 12L15
Hose Fitting B Gender
Male
Hose Fitting B Connection Type
JIC
Includes O-Ring
No
Crimpable
No
Hose Fitting A Gender
Male
For Hose Type
Hydraulic
Material
Carbon Steel

Description

Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape 45 Degrees Elbow, Rigid, 5,000 psi, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type JIC, Overall Length 1.53 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.