Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adpt, MJIC-MJIC, 7/18-14, Blkhd El

  • Mfr # 2042-10-10S

  • Zoro # G2608999


product price: $81.49
/ea
Free Shipping & Returns

Key Features

Fitting Shape
45 Degrees Elbow
Fitting Movement
Rigid
Fitting Material
Carbon Steel x Carbon Steel
Fitting Size
5/8 in x 5/8 in
Fitting Connection Type
JIC x JIC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2042-10-10S
Zoro #
G2608999
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
5/8 in x 5/8 in
Fitting Thread Size 1
7/8"-14
Length (In.)
2.17
Fitting Thread Size 2
7/8"-14
Hose Fitting B Size
5/8 in
Hose Fitting A Size
5/8 in
Overall Length
2.17 in

Details

Item
Hydraulic Hose Adapter
Fitting Shape
45 Degrees Elbow
Fitting Movement
Rigid
Fitting Material
Carbon Steel x Carbon Steel
Fitting Connection Type
JIC x JIC
Max. Working Pressure @ 70 F
3,000 psi
Fitting Thread Type 1
Male JIC
Finish
Trivalent Chromate Zinc
Hose Adapter Material
Carbon Steel
Max. Working Pressure (PSI)
3000
Standards
SAE J514, J513, J512, J1926, J1453
Fitting Thread Type 2
Male JIC
Crimpable
No
Hose Fitting B Connection Type
JIC
Hose Fitting A Connection Type
JIC
Material Grade
12L14, 12L15
For Hose Type
Hydraulic
Includes O-Ring
No
Hose Fitting A Gender
Male
Hose Fitting B Gender
Male
Material
Carbon Steel

Description

Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape 45 Degrees Elbow, Rigid, 3,000 psi, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 5/8 in, Hose Fitting B Size 5/8 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type JIC, Overall Length 2.17 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.