Zoro Homepage

Adpt, MJIC-MORB, 1-5/8-12, El

  • Mfr # 2061-20-20S

  • Zoro # G2608457


product price: $59.39
/ea

Key Features

Fitting Shape
45 Degrees Elbow
Fitting Movement
Rigid
Fitting Material
Carbon Steel x Carbon Steel
Fitting Size
1 1/4 in x 1 1/4 in
Fitting Connection Type
ORB x JIC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2061-20-20S
Zoro #
G2608457
UPC #
-
Country of Origin
China

Dimensions

Fitting Size
1 1/4 in x 1 1/4 in
Fitting Thread Size 1
1-5/8"-12
Length (In.)
2
Fitting Thread Size 2
1-5/8"-12
Hose Fitting B Size
1 1/4 in
Hose Fitting A Size
1 1/4 in
Overall Length
2 in

Details

Item
Hydraulic Hose Adapter
Fitting Shape
45 Degrees Elbow
Fitting Movement
Rigid
Fitting Material
Carbon Steel x Carbon Steel
Fitting Connection Type
ORB x JIC
Max. Working Pressure @ 70 F
2,000 psi
Fitting Thread Type 2
Male ORB
Max. Working Pressure (PSI)
2000
Standards
SAE J514, J513, J512, J1926, J1453
Fitting Thread Type 1
Male JIC
Finish
Trivalent Chromate Zinc
Hose Adapter Material
Carbon Steel
Crimpable
No
Hose Fitting B Gender
Male
Material Grade
12L14, 12L15
Hose Fitting A Gender
Male
Hose Fitting A Connection Type
ORB
Includes O-Ring
Yes
For Hose Type
Hydraulic
Hose Fitting B Connection Type
JIC
Material
Carbon Steel

Description

Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape 45 Degrees Elbow, Rigid, 2,000 psi, Includes O-Ring Yes, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1 1/4 in, Hose Fitting B Size 1 1/4 in, Hose Fitting A Connection Type ORB, Hose Fitting B Connection Type JIC, Overall Length 2 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.