Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adpt, MJIC-SplitFlg, 2-1/2-12, 2, Strt

  • Mfr # 500025-32s

  • Zoro # G3275885


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Fitting Shape
Straight
Fitting Movement
Rigid
Fitting Material
Carbon Steel x Carbon Steel
Fitting Size
2 in x 2 in
Fitting Connection Type
Flange x JIC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500025-32s
Zoro #
G3275885
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Fitting Size
2 in x 2 in
Hydraulic Flange Size
2"
Length (In.)
3.08
Fitting Thread Size 1
2-1/2"-12
Hose Fitting B Size
2 in
Flange Size
2 in
Hose Fitting A Size
2 in

Details

Item
Hydraulic Hose Adapter
Fitting Shape
Straight
Fitting Movement
Rigid
Fitting Material
Carbon Steel x Carbon Steel
Fitting Connection Type
Flange x JIC
Max. Working Pressure @ 70 F
1,250 psi
Flange Code
61
Finish
Trivalent Chromate Zinc
Standards
SAE/JIC 37 Degrees
Max. Working Pressure (PSI)
1250
Fitting Thread Type 1
Male JIC
Hose Adapter Material
Carbon Steel
Crimpable
No
For Hose Type
Hydraulic
Includes O-Ring
No
Hose Fitting B Gender
Male
Hose Fitting B Connection Type
JIC
Hose Fitting A Gender
Male
Material Grade
12L14, 12L15
Hose Fitting A Connection Type
Flange
Material
Carbon Steel

Description

Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Straight, Rigid, Flange Size 2 in, 1,250 psi, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 2 in, Hose Fitting B Size 2 in, Hose Fitting A Connection Type Flange, Hose Fitting B Connection Type JIC, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.