Adpt, MNPT-FJIC, 3/4-14, 1-1/16-12, El

  • Mfr # 2250-12-12S

  • Zoro # G9525451


product price:  $25.35
/ea

Key Features

Compatible Pipe Size
3/4 in
Fitting Shape
90 Degrees Elbow
Fitting Movement
Swivel
Fitting Material
Carbon Steel x Carbon Steel
Fitting Size
3/4 in x 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2250-12-12S
Zoro #
G9525451
UPC #
094726956390
Country of Origin
China

Dimensions

Compatible Pipe Size
3/4 in
Fitting Size
3/4 in x 3/4 in
Thread Size
3/4"-14
Length (In.)
3
Fitting Thread Size 2
1-1/16"-12
Fitting Thread Size 1
3/4"-14
Hose Fitting A Size
3/4 in
Hose Fitting B Size
3/4 in
Overall Length
3 in

Details

Item
Hydraulic Hose Adapter
Fitting Shape
90 Degrees Elbow
Fitting Movement
Swivel
Fitting Material
Carbon Steel x Carbon Steel
Fitting Connection Type
ORB x JIC
Max. Working Pressure @ 70 F
3,000 psi
Standards
SAE J514
Finish
Trivalent Chromate Zinc
Fitting Thread Type 2
Female JIC
Max. Working Pressure (PSI)
3000
Fitting Thread Type 1
Male NPT
Hose Adapter Material
Carbon Steel
Hose Fitting A Gender
Male
Hose Fitting B Connection Type
JIC
Hose Fitting B Gender
Male
Material Grade
12L14, 12L15
Crimpable
No
Includes O-Ring
No
For Hose Type
Hydraulic
Hose Fitting A Connection Type
ORB
Material
Carbon Steel

Description

Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 3/4 In.-14, Fitting Shape 90 Degrees Elbow, Swivel, 3,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 3/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type ORB, Hose Fitting B Connection Type JIC, Overall Length 3 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.