Adpt, MNPT-MJIC, 1-11-1/2, 1-5/16-12, El

  • Mfr # 2024-16-16SS

  • Zoro # G0550356


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Compatible Pipe Size
1 in
Fitting Shape
90 Degrees Elbow
Fitting Movement
Rigid
Fitting Material
316 Stainless Steel x 316 Stainless Steel
Fitting Size
1 in x 1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2024-16-16SS
Zoro #
G0550356
UPC #
00094706450931
Country of Origin
China

Dimensions

Compatible Pipe Size
1 in
Fitting Size
1 in x 1 in
Thread Size
1"-11-1/2
Fitting Thread Size 2
1-5/16"-12
Length (In.)
1.97
Fitting Thread Size 1
1"-11-1/2
Hose Fitting B Size
1 in
Hose Fitting A Size
1 in

Details

Item
Hydraulic Hose Adapter
Fitting Shape
90 Degrees Elbow
Fitting Movement
Rigid
Fitting Material
316 Stainless Steel x 316 Stainless Steel
Fitting Connection Type
NPTF x JIC
Max. Working Pressure @ 70 F
4,000 psi
Hose Adapter Material
316 Stainless Steel
Standards
SAE/JIC 37 Degrees
Fitting Thread Type 2
Male JIC
Fitting Thread Type 1
Male NPT
Max. Working Pressure (PSI)
4000
Finish
Plain
Hose Fitting B Connection Type
JIC
Hose Fitting A Connection Type
NPTF
For Hose Type
Hydraulic
Includes O-Ring
No
Hose Fitting A Gender
Male
Hose Fitting B Gender
Male
Crimpable
No
Material
316 Stainless Steel

Description

Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1 In.-11-1/2, Fitting Shape 90 Degrees Elbow, Rigid, 4,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1 in, Hose Fitting B Size 1 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type JIC, Fitting Material 316 Stainless Steel x 316 Stainless Steel, SAE/JIC 37 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.