Zoro Homepage

Adpt, MNPT-MJIC, 1/2-14, 7/16-20, El

  • Mfr # 2024-8-4SS

  • Zoro # G0562256


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Compatible Pipe Size
1/2 in
Fitting Shape
90 Degrees Elbow
Fitting Movement
Rigid
Fitting Material
316 Stainless Steel x 316 Stainless Steel
Fitting Size
1/2 in x 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2024-8-4SS
Zoro #
G0562256
UPC #
-
Country of Origin
China

Dimensions

Compatible Pipe Size
1/2 in
Fitting Size
1/2 in x 1/4 in
Thread Size
1/2"-14
Length (In.)
1.47
Fitting Thread Size 2
7/16"-20
Fitting Thread Size 1
1/2"-14
Hose Fitting B Size
1/4 in
Hose Fitting A Size
1/2 in

Details

Item
Hydraulic Hose Adapter
Fitting Shape
90 Degrees Elbow
Fitting Movement
Rigid
Fitting Material
316 Stainless Steel x 316 Stainless Steel
Fitting Connection Type
NPTF x JIC
Max. Working Pressure @ 70 F
6,000 psi
Fitting Thread Type 1
Male NPT
Max. Working Pressure (PSI)
6000
Finish
Plain
Hose Adapter Material
316 Stainless Steel
Fitting Thread Type 2
Male JIC
Standards
SAE/JIC 37 Degrees
Includes O-Ring
No
Hose Fitting B Gender
Male
For Hose Type
Hydraulic
Crimpable
No
Hose Fitting B Connection Type
JIC
Hose Fitting A Connection Type
NPTF
Hose Fitting A Gender
Male
Material
316 Stainless Steel

Description

Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/2 In.-14, Fitting Shape 90 Degrees Elbow, Rigid, 6,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/2 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type JIC, Fitting Material 316 Stainless Steel x 316 Stainless Steel, SAE/JIC 37 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.