Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adpt, MNPT-MJIC, 2-11-1/2, 2-1/2-12, El

  • Mfr # 2023-32-32S

  • Zoro # G2609647


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Compatible Pipe Size
2 in
Fitting Shape
45 Degrees Elbow
Fitting Movement
Rigid
Fitting Material
Carbon Steel x Carbon Steel
Fitting Size
2 in x 2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2023-32-32S
Zoro #
G2609647
UPC #
-
Country of Origin
China

Dimensions

Compatible Pipe Size
2 in
Fitting Size
2 in x 2 in
Thread Size
2"-11-1/2
Length (In.)
2.3
Fitting Thread Size 1
2"-11-1/2
Fitting Thread Size 2
2-1/2"-12
Hose Fitting A Size
2 in
Hose Fitting B Size
2 in
Overall Length
2.3 in

Details

Item
Hydraulic Hose Adapter
Fitting Shape
45 Degrees Elbow
Fitting Movement
Rigid
Fitting Material
Carbon Steel x Carbon Steel
Fitting Connection Type
NPTF x JIC
Max. Working Pressure @ 70 F
1,125 psi
Hose Adapter Material
Carbon Steel
Fitting Thread Type 1
Male NPT
Max. Working Pressure (PSI)
1125
Standards
SAE J514, J513, J512, J1926, J1453
Finish
Trivalent Chromate Zinc
Fitting Thread Type 2
Male JIC
Hose Fitting A Gender
Male
Includes O-Ring
No
For Hose Type
Hydraulic
Hose Fitting B Gender
Male
Hose Fitting B Connection Type
JIC
Material Grade
12L14, 12L15
Crimpable
No
Hose Fitting A Connection Type
NPTF
Material
Carbon Steel

Description

Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 2 In.-11-1/2, Fitting Shape 45 Degrees Elbow, Rigid, 1,125 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 2 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 2 in, Hose Fitting B Size 2 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type JIC, Overall Length 2.3 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.