Adpt, MNPT-MJIC, 3/4-14, 1-3/16-12, Strt

  • Mfr # 2021-12-14S

  • Zoro # G0972824


product price:  $18.59
/ea

Key Features

Compatible Pipe Size
3/4 in
Fitting Shape
Straight
Fitting Movement
Rigid
Fitting Material
Carbon Steel x Carbon Steel
Fitting Size
3/4 in x 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2021-12-14S
Zoro #
G0972824
UPC #
-
Country of Origin
United States

Dimensions

Compatible Pipe Size
3/4 in
Fitting Size
3/4 in x 7/8 in
Thread Size
3/4"-14
Length (In.)
2.06
Fitting Thread Size 1
3/4"-14
Fitting Thread Size 2
1-3/16"-12
Hose Fitting A Size
3/4 in
Hose Fitting B Size
7/8 in
Overall Length
2.06 in

Details

Item
Hydraulic Hose Adapter
Fitting Shape
Straight
Fitting Movement
Rigid
Fitting Material
Carbon Steel x Carbon Steel
Fitting Connection Type
NPTF x JIC
Max. Working Pressure @ 70 F
4,000 psi
Hose Adapter Material
Steel
Finish
Trivalent Chromate Zinc
Standards
SAE/JIC 37 Degrees
Max. Working Pressure (PSI)
4000
Fitting Thread Type 2
Male JIC
Fitting Thread Type 1
Male NPT
Hose Fitting A Gender
Male
Hose Fitting A Connection Type
NPTF
Hose Fitting B Gender
Male
Includes O-Ring
No
For Hose Type
Hydraulic
Crimpable
No
Material Grade
12L14, 12L15
Hose Fitting B Connection Type
JIC
Material
Carbon Steel

Description

Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 3/4 In.-14, Fitting Shape Straight, Rigid, 4,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 3/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/4 in, Hose Fitting B Size 7/8 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type JIC, Overall Length 2.06 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.