Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adpt, MNPT-MSAE, 1/2-14, 3/4-16, El

  • Mfr # 2003-8-8B

  • Zoro # G9730542


product price: $16.29
/ea

Key Features

Compatible Pipe Size
1/2 in
Fitting Shape
90 Degrees Elbow
Fitting Movement
Rigid
Fitting Material
Brass x Brass
Fitting Size
1/2 in x 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2003-8-8B
Zoro #
G9730542
UPC #
094715988821
Country of Origin
Taiwan, Province of China

Dimensions

Compatible Pipe Size
1/2 in
Fitting Size
1/2 in x 1/2 in
Thread Size
1/2"-14
Length (In.)
1.14
Fitting Thread Size 1
1/2"-14
Fitting Thread Size 2
3/4"-16
Hose Fitting B Size
1/2 in
Hose Fitting A Size
1/2 in
Overall Length
1.14 in

Details

Item
Hydraulic Hose Adapter
Fitting Shape
90 Degrees Elbow
Fitting Movement
Rigid
Fitting Material
Brass x Brass
Fitting Gender
Female x Male
Fitting Connection Type
NPT x NPT
Max. Working Pressure @ 70 F
1,000 psi
Finish
Brass
Max. Working Pressure (PSI)
1000
Hose Adapter Material
Brass
Standards
SAE/JIC 37 Degrees
Fitting Thread Type 1
Male NPT
Fitting Thread Type 2
Male SAE
Includes O-Ring
No
For Hose Type
Air, Automotive, Hydraulic, Water
Hose Fitting B Gender
Male
Hose Fitting B Connection Type
NPT
Hose Fitting A Gender
Female
Material Grade
CA360
Hose Fitting A Connection Type
NPT
Crimpable
No
Material
Brass

Description

Hydraulic Hose Adapter, For Hose Type Air, Automotive, Hydraulic, Water, Thread Size 1/2 In.-14, Fitting Shape 90 Degrees Elbow, Rigid, 1,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/2 in, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type NPT, Hose Fitting B Connection Type NPT, Overall Length 1.14 in, Fitting Material Brass x Brass, CA360, SAE/JIC 37 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.