Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adpt, MNPT-MSAE, 1/4-18, 5/16-18, El

  • Mfr # 2003-4-6B

  • Zoro # G3037469


product price: $12.99
/ea

Key Features

Compatible Pipe Size
1/4 in
Fitting Shape
90 Degrees Elbow
Fitting Movement
Rigid
Fitting Material
Brass x Brass x Brass
Fitting Size
1/4 in x 3/8 in x 1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2003-4-6B
Zoro #
G3037469
UPC #
-
Country of Origin
United States

Dimensions

Compatible Pipe Size
1/4 in
Fitting Size
1/4 in x 3/8 in x 1 1/4 in
Thread Size
1/4"-18
Fitting Thread Size 1
1/4"-18
Fitting Thread Size 2
5/8"-18
Length (In.)
.88
Hose Fitting B Size
3/8 in
Hose Fitting A Size
1/4 in
Hose Fitting C Size
1 1/4 in
Overall Length
0.88 in

Details

Item
Hydraulic Hose Adapter
Fitting Shape
90 Degrees Elbow
Fitting Movement
Rigid
Fitting Material
Brass x Brass x Brass
Fitting Gender
Female x Female x Male
Fitting Connection Type
NPTF x NPTF x NPTF
Max. Working Pressure @ 70 F
1,000 psi
Finish
Brass
Hose Adapter Material
Brass
Max. Working Pressure (PSI)
1000
Fitting Thread Type 2
Male SAE
Standards
SAE/JIC 37 Degrees
Fitting Thread Type 1
Male NPT
Hose Fitting B Connection Type
NPTF
Hose Fitting A Connection Type
NPTF
Material Grade
CA360
Hose Fitting B Gender
Female
Includes O-Ring
No
Hose Fitting C Connection Type
NPTF
Crimpable
No
Hose Fitting C Gender
Male
For Hose Type
Air, Automotive, Hydraulic, Water
Hose Fitting A Gender
Female
Material
Brass

Description

Hydraulic Hose Adapter, For Hose Type Air, Automotive, Hydraulic, Water, Thread Size 1/4 In.-18, Fitting Shape 90 Degrees Elbow, Rigid, 1,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/4 in, Hose Fitting A Gender Female, Hose Fitting B Gender Female, Hose Fitting C Gender Male, Hose Fitting A Size 1/4 in, Hose Fitting B Size 3/8 in, Hose Fitting C Size 1 1/4 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Hose Fitting C Connection Type NPTF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.