Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adpt, MNPT-MSAE, 1/4-18, 7/16-20, El

  • Mfr # 2003-4-4B

  • Zoro # G3037478


product price: $10.29
/ea

Key Features

Compatible Pipe Size
1/4 in
Fitting Shape
90 Degrees Elbow
Fitting Movement
Rigid
Fitting Material
Brass x Brass
Fitting Size
1/4 in x 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2003-4-4B
Zoro #
G3037478
UPC #
094715988784
Country of Origin
Taiwan, Province of China

Dimensions

Compatible Pipe Size
1/4 in
Fitting Size
1/4 in x 1/4 in
Thread Size
1/4"-18
Length (In.)
.88
Fitting Thread Size 1
1/4"-18
Fitting Thread Size 2
7/16"-20
Hose Fitting B Size
1/4 in
Hose Fitting A Size
1/4 in
Overall Length
0.88 in

Details

Item
Hydraulic Hose Adapter
Fitting Shape
90 Degrees Elbow
Fitting Movement
Rigid
Fitting Material
Brass x Brass
Fitting Gender
Female x Female
Fitting Connection Type
NPTF x NPTF
Max. Working Pressure @ 70 F
1,000 psi
Hose Adapter Material
Brass
Fitting Thread Type 1
Male NPT
Fitting Thread Type 2
Male SAE
Standards
SAE/JIC 37 Degrees
Finish
Brass
Max. Working Pressure (PSI)
1000
For Hose Type
Air, Automotive, Hydraulic, Water
Crimpable
No
Hose Fitting A Connection Type
NPTF
Includes O-Ring
No
Hose Fitting B Gender
Female
Material Grade
CA360
Hose Fitting B Connection Type
NPTF
Hose Fitting A Gender
Female
Material
Brass

Description

Hydraulic Hose Adapter, For Hose Type Air, Automotive, Hydraulic, Water, Thread Size 1/4 In.-18, Fitting Shape 90 Degrees Elbow, Rigid, 1,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/4 in, Hose Fitting A Gender Female, Hose Fitting B Gender Female, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Overall Length 0.88 in, Fitting Material Brass x Brass, CA360, SAE/JIC 37 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.