Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adpt, MORB-FNPSM, 1-1/16-12, 3/4-14, El

  • Mfr # 2067-12-12S

  • Zoro # G1395807


product price: $84.89
/ea
Free Shipping & Returns

Key Features

Compatible Pipe Size
3/4 in
Fitting Shape
45 Degrees Elbow
Fitting Movement
Swivel
Fitting Material
Carbon Steel x Carbon Steel
Fitting Size
3/4 in x 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2067-12-12S
Zoro #
G1395807
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Compatible Pipe Size
3/4 in
Fitting Size
3/4 in x 3/4 in
Thread Size
3/4"-14
Length (In.)
1.76
Fitting Thread Size 2
3/4"-14
Fitting Thread Size 1
1-1/16"-12
Hose Fitting A Size
3/4 in
Hose Fitting B Size
3/4 in

Details

Item
Hydraulic Hose Adapter
Fitting Shape
45 Degrees Elbow
Fitting Movement
Swivel
Fitting Material
Carbon Steel x Carbon Steel
Fitting Connection Type
NPSM x ORB
Max. Working Pressure @ 70 F
3,500 psi
Finish
Trivalent Chromate Zinc
Hose Adapter Material
Carbon Steel
Fitting Thread Type 2
Female NPSM
Fitting Thread Type 1
Male ORB
Max. Working Pressure (PSI)
3500
Standards
SAE/JIC 37 Degrees
For Hose Type
Hydraulic
Hose Fitting A Gender
Female
Hose Fitting B Connection Type
ORB
Hose Fitting A Connection Type
NPSM
Material Grade
12L14, 12L15
Includes O-Ring
Yes
Hose Fitting B Gender
Male
Crimpable
No
Material
Carbon Steel

Description

Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 3/4 In.-14, Fitting Shape 45 Degrees Elbow, Swivel, 3,500 psi, Includes O-Ring Yes, Crimpable No, Compatible Pipe Size 3/4 in, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type NPSM, Hose Fitting B Connection Type ORB, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.