Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adpt, MORB-FNPSM, 7/8-14, 1/2-14, El, 1.55In

  • Mfr # 2067-8-10S

  • Zoro # G1785822


product price: $38.49
/ea

Key Features

Compatible Pipe Size
1/2 in
Fitting Shape
45 Degrees Elbow
Fitting Movement
Swivel
Fitting Material
Carbon Steel x Carbon Steel
Fitting Size
1/2 in x 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2067-8-10S
Zoro #
G1785822
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Compatible Pipe Size
1/2 in
Fitting Size
1/2 in x 5/8 in
Thread Size
1/2"-14
Fitting Thread Size 1
7/8"-14
Length (In.)
1.55
Fitting Thread Size 2
1/2"-14
Hose Fitting B Size
5/8 in
Hose Fitting A Size
1/2 in

Details

Item
Hydraulic Hose Adapter
Fitting Shape
45 Degrees Elbow
Fitting Movement
Swivel
Fitting Material
Carbon Steel x Carbon Steel
Fitting Connection Type
NPSM x ORB
Max. Working Pressure @ 70 F
3,500 psi
Hose Adapter Material
Carbon Steel
Max. Working Pressure (PSI)
3500
Fitting Thread Type 2
Female NPSM
Standards
SAE/JIC 37 Degrees
Finish
Trivalent Chromate Zinc
Fitting Thread Type 1
Male ORB
Crimpable
No
For Hose Type
Hydraulic
Hose Fitting A Connection Type
NPSM
Hose Fitting B Gender
Male
Hose Fitting A Gender
Female
Hose Fitting B Connection Type
ORB
Includes O-Ring
Yes
Material Grade
12L14, 12L15
Material
Carbon Steel

Description

Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/2 In.-14, Fitting Shape 45 Degrees Elbow, Swivel, 3,500 psi, Includes O-Ring Yes, Crimpable No, Compatible Pipe Size 1/2 in, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 1/2 in, Hose Fitting B Size 5/8 in, Hose Fitting A Connection Type NPSM, Hose Fitting B Connection Type ORB, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.