Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adpt, MORB-FORB, 1-5/16-12, 1-5/8-12, Strt

  • Mfr # FF1010-1620S

  • Zoro # G0297166


product price: $68.69
/ea

Key Features

Fitting Shape
Straight
Fitting Movement
Rigid
Fitting Material
Carbon Steel x Carbon Steel
Fitting Size
1 in x 1 1/4 in
Fitting Connection Type
ORB x ORB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF1010-1620S
Zoro #
G0297166
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Fitting Size
1 in x 1 1/4 in
Fitting Thread Size 2
1-5/8"-12
Fitting Thread Size 1
1-5/16"-12
Length (In.)
1
Hose Fitting A Size
1 in
Hose Fitting B Size
1 1/4 in

Details

Item
Hydraulic Hose Adapter
Fitting Shape
Straight
Fitting Movement
Rigid
Fitting Material
Carbon Steel x Carbon Steel
Fitting Connection Type
ORB x ORB
Max. Working Pressure @ 70 F
1,500 psi
Fitting Thread Type 1
Male ORB
Finish
Trivalent Chromate Zinc
Standards
SAE/JIC 37 Degrees
Hose Adapter Material
Carbon Steel
Max. Working Pressure (PSI)
1500
Fitting Thread Type 2
Female ORB
Hose Fitting B Gender
Female
Crimpable
No
Includes O-Ring
Yes
Hose Fitting B Connection Type
ORB
Hose Fitting A Connection Type
ORB
Hose Fitting A Gender
Male
Material Grade
12L14, 12L15
For Hose Type
Hydraulic
Material
Carbon Steel

Description

Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Straight, Rigid, 1,500 psi, Includes O-Ring Yes, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 1 in, Hose Fitting B Size 1 1/4 in, Hose Fitting A Connection Type ORB, Hose Fitting B Connection Type ORB, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.