Adpt, MORB-MJIC, 1-1/16-12, Tee
Mfr # 203003-12-12S
Zoro # G3168882
product price: $36.65
/eaKey Features
Fitting Shape
Tee
Fitting Movement
Rigid
Fitting Material
Carbon Steel x Carbon Steel x Carbon Steel
Fitting Size
3/4 in x 3/4 in x 3/4 in
Fitting Connection Type
ORB x JIC x JIC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
203003-12-12S
Zoro #
G3168882
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Fitting Size
3/4 in x 3/4 in x 3/4 in
Length (In.)
3.32
Fitting Thread Size 1
1-1/16"-12
Fitting Thread Size 2
1-1/16"-12
Hose Fitting A Size
3/4 in
Hose Fitting C Size
3/4 in
Hose Fitting B Size
3/4 in
Overall Length
3.32 in
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Tee, Rigid, 3,500 psi, Includes O-Ring Yes, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting C Gender Male, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting C Size 3/4 in, Hose Fitting A Connection Type ORB, Hose Fitting B Connection Type JIC, Hose Fitting C Connection Type JIC, Overall Length 3.32 in, Fitting Material Carbon Steel x Carbon Steel x Carbon Steel, 12L14, 12L15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.