Adpt, MORB-MJIC, 1-5/16-12, 1-1/16-12, El

  • Mfr # 2062-16-12S

  • Zoro # G2059303


product price: $22.65
/ea

Key Features

Fitting Shape
90 Degrees Elbow
Fitting Movement
Rigid
Fitting Material
Carbon Steel x Carbon Steel
Fitting Size
1 in x 3/4 in
Fitting Connection Type
ORB x JIC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2062-16-12S
Zoro #
G2059303
UPC #
-
Country of Origin
China

Dimensions

Fitting Size
1 in x 3/4 in
Fitting Thread Size 1
1-5/16"-12
Fitting Thread Size 2
1-1/16"-12
Length (In.)
2.05
Hose Fitting B Size
3/4 in
Hose Fitting A Size
1 in
Overall Length
2.05 in

Details

Item
Hydraulic Hose Adapter
Fitting Shape
90 Degrees Elbow
Fitting Movement
Rigid
Fitting Material
Carbon Steel x Carbon Steel
Fitting Connection Type
ORB x JIC
Max. Working Pressure @ 70 F
2,500 psi
Fitting Thread Type 1
Male ORB
Max. Working Pressure (PSI)
2500
Hose Adapter Material
Carbon Steel
Standards
SAE/JIC 37 Degrees
Fitting Thread Type 2
Male JIC
Finish
Trivalent Chromate Zinc
Hose Fitting B Gender
Male
Hose Fitting B Connection Type
JIC
Includes O-Ring
Yes
Hose Fitting A Gender
Male
Hose Fitting A Connection Type
ORB
For Hose Type
Hydraulic
Crimpable
No
Material Grade
12L14, 12L15
Material
Carbon Steel

Description

Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape 90 Degrees Elbow, Rigid, 2,500 psi, Includes O-Ring Yes, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type ORB, Hose Fitting B Connection Type JIC, Overall Length 2.05 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.