Zoro Homepage

Adpt, MORB/MJIC/MJIC, 1/2-20, Tee

  • Mfr # 203005-5-5S

  • Zoro # G2608405


product price: $12.79
/ea

Key Features

Fitting Shape
Tee
Fitting Movement
Rigid
Fitting Material
Carbon Steel x Carbon Steel x Carbon Steel
Fitting Size
5/16 in x 5/16 in x 5/16 in
Fitting Connection Type
ORB x JIC x JIC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203005-5-5S
Zoro #
G2608405
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Fitting Size
5/16 in x 5/16 in x 5/16 in
Fitting Thread Size 1
1/2"-20
Fitting Thread Size 2
1/2"-20
Length (In.)
2
Hose Fitting B Size
5/16 in
Hose Fitting C Size
5/16 in
Hose Fitting A Size
5/16 in
Overall Length
2 in

Details

Item
Hydraulic Hose Adapter
Fitting Shape
Tee
Fitting Movement
Rigid
Fitting Material
Carbon Steel x Carbon Steel x Carbon Steel
Fitting Connection Type
ORB x JIC x JIC
Max. Working Pressure @ 70 F
5,000 psi
Fitting Thread Type 1
Male ORB
Standards
SAE J514, J513, J512, J1926, J1453
Max. Working Pressure (PSI)
5000
Finish
Trivalent Chromate Zinc
Hose Adapter Material
Carbon Steel
Fitting Thread Type 2
Male JIC
Crimpable
No
For Hose Type
Hydraulic
Includes O-Ring
Yes
Hose Fitting A Connection Type
ORB
Hose Fitting A Gender
Male
Hose Fitting B Connection Type
JIC
Material Grade
12L14, 12L15
Hose Fitting C Gender
Male
Hose Fitting C Connection Type
JIC
Hose Fitting B Gender
Male
Material
Carbon Steel

Description

Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Tee, Rigid, 5,000 psi, Includes O-Ring Yes, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting C Gender Male, Hose Fitting A Size 5/16 in, Hose Fitting B Size 5/16 in, Hose Fitting C Size 5/16 in, Hose Fitting A Connection Type ORB, Hose Fitting B Connection Type JIC, Hose Fitting C Connection Type JIC, Overall Length 2 in, Fitting Material Carbon Steel x Carbon Steel x Carbon Steel, 12L14, 12L15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.