Adpt, MORS-MORB, 9/16-18, 7/16-20, El, 1.18In

  • Mfr # FF2068T0404S

  • Zoro # G1820357


product price: $29.99
/ea

Key Features

Fitting Shape
45 Degrees Elbow
Fitting Movement
Rigid
Fitting Material
Carbon Steel x Carbon Steel
Fitting Size
1/4 in x 1/4 in
Fitting Connection Type
ORS x ORB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FF2068T0404S
Zoro #
G1820357
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Fitting Size
1/4 in x 1/4 in
Fitting Thread Size 2
7/16"-20
Length (In.)
1.18
Fitting Thread Size 1
9/16"-18
Hose Fitting A Size
1/4 in
Hose Fitting B Size
1/4 in

Details

Item
Hydraulic Hose Adapter
Fitting Shape
45 Degrees Elbow
Fitting Movement
Rigid
Fitting Material
Carbon Steel x Carbon Steel
Fitting Connection Type
ORS x ORB
Max. Working Pressure @ 70 F
7,500 psi
Max. Working Pressure (PSI)
7500
Fitting Thread Type 1
Male ORS
Standards
SAE/JIC 37 Degrees
Hose Adapter Material
Carbon Steel
Fitting Thread Type 2
Male ORB
Finish
Trivalent Chromate Zinc
Hose Fitting B Gender
Male
Includes O-Ring
Yes
Hose Fitting A Gender
Male
Crimpable
No
Hose Fitting B Connection Type
ORB
Material Grade
12L14, 12L15
For Hose Type
Hydraulic
Hose Fitting A Connection Type
ORS
Material
Carbon Steel

Description

Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape 45 Degrees Elbow, Rigid, 7,500 psi, Includes O-Ring Yes, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type ORS, Hose Fitting B Connection Type ORB, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.