Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adpt, ORS-MNPT, 9/16-18, 1/8-27, El

  • Mfr # FF2093T0402S

  • Zoro # G2611056


product price: $25.99
/ea

Key Features

Compatible Pipe Size
1/8 in
Fitting Shape
45 Degrees Elbow
Fitting Movement
Rigid
Fitting Material
Carbon Steel x Carbon Steel
Fitting Size
1/4 in x 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF2093T0402S
Zoro #
G2611056
UPC #
-
Country of Origin
United States

Dimensions

Compatible Pipe Size
1/8 in
Fitting Size
1/4 in x 1/8 in
Thread Size
1/8"-27
Length (In.)
0.68
Fitting Thread Size 2
1/8"-27
Fitting Thread Size 1
9/16"-18
Hose Fitting B Size
1/8 in
Hose Fitting A Size
1/4 in
Overall Length
0.68 in

Details

Item
Hydraulic Hose Adapter
Fitting Shape
45 Degrees Elbow
Fitting Movement
Rigid
Fitting Material
Carbon Steel x Carbon Steel
Fitting Connection Type
ORS x NPTF
Max. Working Pressure @ 70 F
6,000 psi
Max. Working Pressure (PSI)
6000
Finish
Trivalent Chromate Zinc
Hose Adapter Material
Carbon Steel
Fitting Thread Type 2
Male NPT
Standards
SAE J514, J513, J512, J1926, J1453
Fitting Thread Type 1
Male ORS
Hose Fitting B Gender
Male
Material Grade
12L14, 12L15
Hose Fitting A Gender
Male
Hose Fitting B Connection Type
NPTF
For Hose Type
Hydraulic
Includes O-Ring
No
Crimpable
No
Hose Fitting A Connection Type
ORS
Material
Carbon Steel

Description

Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/8 In.-27, Fitting Shape 45 Degrees Elbow, Rigid, 6,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/8 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/8 in, Hose Fitting A Connection Type ORS, Hose Fitting B Connection Type NPTF, Overall Length 0.68 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.