Adpt, ORS-MPT, 1-11/16-12, 1-1/4-11-1/2, El

  • Mfr # FF2032T2020S

  • Zoro # G2611150


product price: $87.19
/ea
Free Shipping & Returns

Key Features

Compatible Pipe Size
1 1/4 in
Fitting Shape
90 Degrees Elbow
Fitting Movement
Rigid
Fitting Material
Carbon Steel x Carbon Steel
Fitting Size
1 1/4 in x 1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF2032T2020S
Zoro #
G2611150
UPC #
-
Country of Origin
United States

Dimensions

Compatible Pipe Size
1 1/4 in
Fitting Size
1 1/4 in x 1 1/4 in
Thread Size
1-1/4"-11-1/2
Length (In.)
2.41
Fitting Thread Size 2
1-1/4"-11-1/2
Fitting Thread Size 1
1-11/16"-12
Hose Fitting B Size
1 1/4 in
Hose Fitting A Size
1 1/4 in
Overall Length
2.41 in

Details

Item
Hydraulic Hose Adapter
Fitting Shape
90 Degrees Elbow
Fitting Movement
Rigid
Fitting Material
Carbon Steel x Carbon Steel
Fitting Connection Type
ORS x NPTF
Max. Working Pressure @ 70 F
2,000 psi
Finish
Trivalent Chromate Zinc
Standards
SAE J514, J513, J512, J1926, J1453
Fitting Thread Type 2
Male NPT
Max. Working Pressure (PSI)
2000
Hose Adapter Material
Carbon Steel
Fitting Thread Type 1
Male ORS
Hose Fitting B Gender
Male
Hose Fitting A Connection Type
ORS
Includes O-Ring
Yes
Material Grade
12L14, 12L15
Hose Fitting A Gender
Male
Hose Fitting B Connection Type
NPTF
Crimpable
No
For Hose Type
Hydraulic
Material
Carbon Steel

Description

Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1-1/4 In.-11-1/2, Fitting Shape 90 Degrees Elbow, Rigid, 2,000 psi, Includes O-Ring Yes, Crimpable No, Compatible Pipe Size 1 1/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1 1/4 in, Hose Fitting B Size 1 1/4 in, Hose Fitting A Connection Type ORS, Hose Fitting B Connection Type NPTF, Overall Length 2.41 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.