Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adpt, ORS-MPT, 1-11/16-12, 1-1/4-11-1/2

  • Mfr # FF2031T2020S

  • Zoro # G2611239


product price: $24.49
/ea

Key Features

Compatible Pipe Size
1 1/4 in
Fitting Shape
Straight
Fitting Movement
Rigid
Fitting Material
Carbon Steel x Carbon Steel
Fitting Size
1 1/4 in x 1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF2031T2020S
Zoro #
G2611239
UPC #
-
Country of Origin
United States

Dimensions

Compatible Pipe Size
1 1/4 in
Fitting Size
1 1/4 in x 1 1/4 in
Thread Size
1-1/4"-11-1/2
Fitting Thread Size 1
1-11/16"-12
Fitting Thread Size 2
1-1/4"-11-1/2
Length (In.)
2.16
Hose Fitting B Size
1 1/4 in
Hose Fitting A Size
1 1/4 in
Overall Length
2.16 in

Details

Item
Hydraulic Hose Adapter
Fitting Shape
Straight
Fitting Movement
Rigid
Fitting Material
Carbon Steel x Carbon Steel
Fitting Connection Type
ORS x NPTF
Max. Working Pressure @ 70 F
2,000 psi
Finish
Trivalent Chromate Zinc
Fitting Thread Type 1
Male ORS
Max. Working Pressure (PSI)
2000
Standards
SAE J514, J513, J512, J1926, J1453
Fitting Thread Type 2
Male NPT
Hose Adapter Material
Carbon Steel
Hose Fitting B Gender
Male
Includes O-Ring
Yes
Hose Fitting A Gender
Male
Hose Fitting A Connection Type
ORS
For Hose Type
Hydraulic
Hose Fitting B Connection Type
NPTF
Material Grade
12L14, 12L15
Crimpable
No
Material
Carbon Steel

Description

Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1-1/4 In.-11-1/2, Fitting Shape Straight, Rigid, 2,000 psi, Includes O-Ring Yes, Crimpable No, Compatible Pipe Size 1 1/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1 1/4 in, Hose Fitting B Size 1 1/4 in, Hose Fitting A Connection Type ORS, Hose Fitting B Connection Type NPTF, Overall Length 2.16 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.