Adpt, ORS-ORB, 11/16-16, 3/4-16, Strt

  • Mfr # FF1852T0608S

  • Zoro # G2611616


product price: $9.49
/ea

Key Features

Fitting Shape
Straight
Fitting Movement
Rigid
Fitting Material
Carbon Steel x Carbon Steel
Fitting Size
3/8 in x 1/2 in
Fitting Connection Type
ORS x ORB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF1852T0608S
Zoro #
G2611616
UPC #
-
Country of Origin
China

Dimensions

Fitting Size
3/8 in x 1/2 in
Fitting Thread Size 1
11/16"-16
Length (In.)
1.38
Fitting Thread Size 2
3/4"-16
Hose Fitting A Size
3/8 in
Hose Fitting B Size
1/2 in

Details

Item
Hydraulic Hose Adapter
Fitting Shape
Straight
Fitting Movement
Rigid
Fitting Material
Carbon Steel x Carbon Steel
Fitting Connection Type
ORS x ORB
Max. Working Pressure @ 70 F
9,000 psi
Fitting Thread Type 1
Male ORS
Fitting Thread Type 2
Male ORB
Hose Adapter Material
Carbon Steel
Finish
Trivalent Chromate Zinc
Max. Working Pressure (PSI)
9000
Standards
SAE J514, J513, J512, J1926, J1453
Hose Fitting B Gender
Male
Hose Fitting A Connection Type
ORS
Crimpable
No
Material Grade
12L14, 12L15
Hose Fitting A Gender
Male
Includes O-Ring
Yes
For Hose Type
Hydraulic
Hose Fitting B Connection Type
ORB
Material
Carbon Steel

Description

Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Straight, Rigid, 9,000 psi, Includes O-Ring Yes, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/8 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type ORS, Hose Fitting B Connection Type ORB, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.