Air Compressor Hose, 50 ft. L, Silver
Mfr # 2807-14-50
Zoro # G8339275
product price: $403.99
/ea
Free Shipping & Returns
Key Features
Bend Radius
8 1/2 in
Hose Reinforcement Material
Stainless Steel
Standards
SAE 100R14A
Hose Tube Material
PTFE
Safety Factor
4:1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2807-14-50
Zoro #
G8339275
UPC #
-
Country of Origin
Sweden
Dimensions
Bend Radius
8 1/2 in
Hose Length
50 ft
Hose Inside Dia.
3/4 in
Hose Outside Dia.
15/16 in
Details
Item
Air Compressor Hose
Hose Reinforcement Material
Stainless Steel
Standards
SAE 100R14A
Hose Tube Material
PTFE
Safety Factor
4:1
Burst Pressure
4,000 psi
Hose Color
Silver
Temp. Range
-65 Degrees to 450 Degrees F
Hose Cover Material
304 Stainless Steel
Description
Air Compressor Hose, Hose Inside Dia. 3/4 in, Hose Outside Dia. 15/16 in, Hose Length 50 ft, Hose Color Silver, Hose Tube Material PTFE, Hose Cover Material 304 Stainless Steel, Burst Pressure 4,000 psi, Safety Factor 4:1, Temp. Range -65 Degrees to 450 Degrees F, Standards SAE 100R14A, Hose Reinforcement Type Braid, Hose Reinforcement Material Stainless Steel, Bend Radius 8 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.