Zoro Homepage

Air Compressor Hose, 50 ft. L, Silver

  • Mfr # 2807-3-50

  • Zoro # G8342136


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Bend Radius
1 in
Safety Factor
4:1
Hose Tube Material
PTFE
Temp. Range
-65 Degrees to 450 Degrees F
Hose Outside Dia.
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2807-3-50
Zoro #
G8342136
UPC #
-
Country of Origin
United States

Dimensions

Bend Radius
1 in
Hose Outside Dia.
1/4 in
Hose Inside Dia.
1/8 in
Hose Length
50 ft

Details

Item
Air Compressor Hose
Safety Factor
4:1
Hose Tube Material
PTFE
Temp. Range
-65 Degrees to 450 Degrees F
Standards
SAE 100R14A
Hose Cover Material
304 Stainless Steel
Hose Reinforcement Material
Stainless Steel
Hose Color
Silver
Burst Pressure
14,000 psi

Description

Air Compressor Hose, Hose Inside Dia. 1/8 in, Hose Outside Dia. 1/4 in, Hose Length 50 ft, Hose Color Silver, Hose Tube Material PTFE, Hose Cover Material 304 Stainless Steel, Burst Pressure 14,000 psi, Safety Factor 4:1, Temp. Range -65 Degrees to 450 Degrees F, Standards SAE 100R14A, Hose Reinforcement Type Braid, Hose Reinforcement Material Stainless Steel, Bend Radius 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.