Bench Mount Bracket, L 7 3/4 in, W 8 1/4in
- Mfr # ET1187C-0017
- Zoro # G7951144
product price:Â
$
128.99
/ea
Free Shipping & Returns
Key Features
Use With Tool Type - Crimper
Power
Primary Application - Crimping
Hydraulic Hose Crimping
For Use With - Crimping Tool
Mfr. No. ET1187-001
Connector Color Code - Crimper
Blue
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ET1187C-0017
- Zoro #
- G7951144
- UPC #
- -
- Country of Origin
- Germany
- Use With Tool Type - Crimper
- Power
- Primary Application - Crimping
- Hydraulic Hose Crimping
- Item
- Bench Mount Bracket
- For Use With - Crimping Tool
- Mfr. No. ET1187-001
- Connector Color Code - Crimper
- Blue
- Material
- Carbon Steel
- Hydraulic Hose Capacity - Crimper
- Up to 1-1/4 in Hose
- Product Type
- Bench Mount Bracket
- Compatible Manufacturer Model Number
- ET1187
Dimensions
- Overall Length
- 7 3/4 in
- Overall Width
- 8 1/4 in
Description
Bench Mount Bracket, Product Type Bench Mount Bracket, Compatible Manufacturer Model Number ET1187, Compatible Grainger Part Number 54ZY27, Material Carbon Steel, Overall Length 7 3/4 in, Overall Width 8 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.