Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Eaton Aeroquip Bulk Hose, 3/8 In ID x 50 Ft, 2250 PSI 3130-06-50

Bulk Hose, 3/8 In ID x 50 Ft, 2250 PSI (Discontinued)

  • Mfr # 3130-06-50
  • Zoro # G2451084
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3130-06-50
Zoro #
G2451084
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/8 in
Hose Length
50 ft
Hose Outside Dia. (In.)
0.67
Hose Length (Ft.)
50
Hose Inside Dia. (In.)
3/8
Min. Bend Radius (In.)
2
Dash Size
6
Hose Outside Dia.
2 5/32 in

Details

Max. Working Pressure @ 70 F
2,250 psi
Hose Color
Black
Temp. Range
-40 Degrees to 212 Degrees F
Standards
SAE 100R7
Hose Cover Material
Polyurethane
Hose Tube Material
Nylon
Reinforcement
Braided Synthetic Fiber
Type
Hydraulic
Safety Factor
4:1
Temp. Range (F)
-40 to 212
Item
Hydraulic Hose
Operating Pressure (PSI)
2250
Cover Material
Polyurethane
Application
General Hydraulics, High Pressure Gas Transfer, Chemical Transfer
Tube Material
Nylon
Hose Reinforcement Material
Fiber
Series
3130 Medium Pressure Hose
Hose Configuration
Bulk Hose
For Media Type
Air, Automatic Transmission Fluid, Diesel Fuel, Ethylene Glycol, Fuel Oil, Gasoline, Hydraulic Fluid, Kerosene, Lithium Grease, Lubricated Air, Mineral Oil, Motor Oil, Water
Compatible Chemicals
Air, Automatic Transmission Fluid, Diesel Fuel, Ethylene Glycol, Fresh Water, Fuel Oil, Gasoline, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Kerosene, Lithium Grease, Lubricated Air, Mineral Oil, Motor Oil, Salt Water

Description

Hydraulic Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 2 5/32 in, Hose Length 50 ft, Hose Tube Material Nylon, Hose Cover Material Polyurethane, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Hose Color Black, Series 3130 Medium Pressure Hose, Max. Working Pressure @ 70 F 2,250 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 212 Degrees F, Standards SAE 100R7, Hose Configuration Bulk Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.