Zoro Homepage

Crimp Fitting, 2" I.D., 2-1/2", F, JIC

  • Mfr # 6SA32FJ32

  • Zoro # G3881359


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Fitting Size
2-1/2 in x 2 in
Fitting Connection Type
JIC x Crimp
Fitting Shape
Straight
For Hose I.D.
2 in
Fitting Material
Steel x Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6SA32FJ32
Zoro #
G3881359
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
2-1/2 in x 2 in
Hydraulic Fitting Thread Size
2-1/2"-12
Hose Dash Size
32
For Hose Dash Size
-32
Length (In.)
5.75
Thread Size
2-1/2"-12
Hose Fitting B Size
2 in
Hose Fitting A Size
2 1/2 in

Description

Hydraulic Crimp Fitting, For Hose Dash Size -32, For Use With Hose Series EC810 -20 to -32; FC273B -20 to -32; FC500 -32; FC606 -16 to -24; GH466 -20; -24; H471-32; H485-20;-24, For Hose I.D. 2 in, Thread Size 2-1/2 In.-12, Fitting Shape Straight, Swivel, Vacuum Rating Not Rated, Thread Type JIC, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 2 1/2 in, Hose Fitting B Size 2 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type Crimp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.