Shop EATON AEROQUIP

Crimp Fitting, 45 deg., 1-1/4", F, BSPP

  • Mfr # 1A20BFA20

  • Zoro # G6458995


product price: 
$
323.99
/ea
Free Shipping & Returns

Key Features

Fitting Size
1-1/4 in x 1-1/4 in
Fitting Connection Type
BSPP x Crimp
Fitting Shape
45 Degrees Elbow
For Hose I.D.
1 1/4 in
Fitting Material
Steel x Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1A20BFA20
Zoro #
G6458995
UPC #
094721218073
Country of Origin
United States

Dimensions

Fitting Size
1-1/4 in x 1-1/4 in
Hose Dash Size
20
Hydraulic Fitting Thread Size
1-1/4"-11
Length (In.)
4
For Hose Dash Size
-20
Thread Size
1 1/4"-11
Hose Fitting A Size
1 1/4 in
Hose Fitting B Size
1 1/4 in

Details

Item
Hydraulic Crimp Fitting
Fitting Connection Type
BSPP x Crimp
Fitting Shape
45 Degrees Elbow
For Hose I.D.
1 1/4 in
Fitting Material
Steel x Steel
Hydraulic Hose I.D.
1 1/4 in
Hydraulic Fitting Connection Type
Crimpable
For Use With Hose Series
2661(-12 to -32), FC310, FC510, FC579, FC611, FC619 (-12 to -32), FC639, FC693, FC735, FC839B, FC849, FC849B, GH120, GH194, GH195, GH663, GH681, GH781, GH793
Thread Angle (Deg.)
30
Standards
DIN, SAE
Hydraulic Fitting Thread Type
Female BSPP
Finish
Trivalent Chromium
Fitting Movement
Swivel
Material Grade
12L14, 12L15
Vacuum Rating
Not Rated
Hose Fitting A Connection Type
Threaded
Hose Fitting B Gender
Genderless
Thread Type
BSPP
Hose Fitting B Connection Type
Crimp
Hose Fitting A Gender
Female
Reusable
No
Material
Steel

Description

Hydraulic Crimp Fitting, For Hose Dash Size -20, For Use With Hose Series 2661(-12 to -32), FC310, FC510, FC579, FC611, FC619 (-12 to -32), FC639, FC693, FC735, FC839B, FC849, FC849B, GH120, GH194, GH195, GH663, GH681, GH781, GH793, For Hose I.D. 1 1/4 in, Thread Size 1 1/4 In.-11, Fitting Shape 45 Degrees Elbow, Swivel, Vacuum Rating Not Rated, Thread Type BSPP, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 1 1/4 in, Hose Fitting B Size 1 1/4 in

Ratings & reviews