Shop EATON AEROQUIP
See all product information
Create Account
Crimp Fitting, 90 deg., 2" I.D., M, Flange
Mfr # 4S32FLB32
Zoro # G5538683
product price:Â
$
268.99
/ea
Free Shipping & Returns
Key Features
Fitting Size
2 in
Fitting Connection Type
Flange x Crimp
Fitting Shape
90 Degrees Elbow
For Hose I.D.
2 in
Fitting Material
Steel x Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4S32FLB32
- Zoro #
- G5538683
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fitting Size
- 2 in
- Hose Dash Size
- 32
- Length (In.)
- 9.85
- For Hose Dash Size
- -32
- Hose Fitting B Size
- 2 in
- Hose Fitting A Size
- 2 in
Description
Hydraulic Crimp Fitting, For Hose Dash Size -32, For Use With Hose Series -16, EC525 (-12 to -32), EC810-12, FC254 (-12 to -32), FC273B-12, FC500 (-12 to -24), FC636 (-12 to -32), FC736 (-12 to -32), GH493 (-12 to -32), GH506 (-12 to -32), For Hose I.D. 2 in, Fitting Shape 90 Degrees Elbow, Rigid, Vacuum Rating Not Rated, Thread Type Flange, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 2 in, Hose Fitting B Size 2 in, Hose Fitting A Connection Type Flange