Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ET3000-003
Zoro #
G3374771
UPC #
-
Country of Origin
United States
Dimensions
Height
22-1/2"
Width
11"
Length (In.)
14
Width (In.)
11
Height (In.)
22-1/2
Depth
14"
Depth (In.)
14
Details
Primary Application - Crimping
Hydraulic Hose Crimping
Item
Hydraulic Hose Crimping Machine
Mounting - Hose Crimper
Portable
Compatible With - Hose Crimping
Eaton Crimp Fittings
Hydraulic Hose Capacity - Crimper
1 and 2 Wire Hoses from 1/4 in to 1 1/4 in
Input Required - Hydraulic Hose Crimping
60 to 100 psi Compressed Air
Working Hydraulic Pressure - Crimping
10,000 psi
Max. Crimping Force - Crimper
10 tons
Type of Pump - Hydraulic Crimping
Air Over Hydraulic Pump
For Use With
Aeroquip Hose and Fittings
Includes
Air-Hydraulic Pump, Matchmate Dies, Spacer Rings and Collets
Max. Pressure (PSI)
10,000
Description
Hydraulic Hose Crimping Machine, Includes Air-Hydraulic Pump, Matchmate Dies, Spacer Rings and Collets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.