Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Die Cage Assembly, Use with Tool Power

  • Mfr # FT1382-200-M465

  • Zoro # G7951153


product price: $946.99
/ea
Free Shipping & Returns

Key Features

Use With Tool Type - Crimper
Power
Primary Application - Crimping
Hydraulic Hose Crimping
For Use With - Crimping Tool
ET1187, FT1390, Mfr. No. FT1380
Connector Color Code - Crimper
Gold
Includes
(20) Spirals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FT1382-200-M465
Zoro #
G7951153
UPC #
-
Country of Origin
United States

Dimensions

Tool Length
2 43/64 in
Tool Height
5 3/8 in
Tool Width
5 3/8 in

Details

Use With Tool Type - Crimper
Power
Primary Application - Crimping
Hydraulic Hose Crimping
Item
Die Cage Assembly
For Use With - Crimping Tool
ET1187, FT1390, Mfr. No. FT1380
Connector Color Code - Crimper
Gold
Includes
(20) Spirals
Hydraulic Hose Capacity - Crimper
1-1/4 in
Tool Weight
7.35 lb
Minimum Hose Crimping Capacity
1 1/4 in
Connector Color Code
Gold
Hydraulic Hose Type Compatibility
2 Wire, 4 Spiral
Maximum Hose Crimping Capacity
1 1/4 in
Product Type
Die Cage
Compatible with Brand
EATON
Compatible Manufacturer Model Number
ET1187, FT1380
Crimping Capacities Included
1/4 in, 1 1/4 in

Description

Die Cage Assembly, Product Type Die Cage, Maximum Hose Crimping Capacity 1 1/4 in, Minimum Hose Crimping Capacity 1 1/4 in, Hydraulic Hose Type Compatibility 2 Wire, 4 Spiral, Connector Color Code Gold, Compatible Manufacturer Model Number ET1187, FT1380, Crimping Capacities Included 1/4 in, 1 1/4 in, Compatible with Brand EATON, Includes (20) Spirals, Tool Height 5 3/8 in, Tool Length 2 43/64 in, Tool Weight 7.35 lb, Tool Width 5 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.