Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Die Package, Use with Tool Power, Gold

  • Mfr # ET4020TP-0003

  • Zoro # G7950889


product price: $4,263.99
/ea
Free Shipping & Returns

Key Features

Use With Tool Type - Crimper
Power
Primary Application - Crimping
Hydraulic Hose Crimping
For Use With - Crimping Tool
ET1187, FT1390, Mfr. No. FT1380
Connector Color Code - Crimper
Gold
Tool Length
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ET4020TP-0003
Zoro #
G7950889
UPC #
-
Country of Origin
United States

Dimensions

Tool Length
20 in
Tool Width
10 in
Tool Height
12 in

Details

Use With Tool Type - Crimper
Power
Primary Application - Crimping
Hydraulic Hose Crimping
Item
Die Package
For Use With - Crimping Tool
ET1187, FT1390, Mfr. No. FT1380
Connector Color Code - Crimper
Gold
Hydraulic Hose Capacity - Crimper
Up to 1-1/4 in Hose
Tool Weight
61 lb
Includes
(9) Crimper Dies
Minimum Hose Crimping Capacity
1/4 in
Product Type
Tooling Package
Hydraulic Hose Type Compatibility
1 Wire, 2 Wire
Compatible with Brand
EATON
Crimping Capacities Included
1/4 in, 1 1/4 in
Connector Color Code
Gold
Compatible Manufacturer Model Number
ET1187, FT1380
Maximum Hose Crimping Capacity
1 1/4 in

Description

Die Package, Product Type Tooling Package, Maximum Hose Crimping Capacity 1 1/4 in, Minimum Hose Crimping Capacity 1/4 in, Hydraulic Hose Type Compatibility 1 Wire, 2 Wire, Connector Color Code Gold, Compatible Manufacturer Model Number ET1187, FT1380, Crimping Capacities Included 1/4 in, 1 1/4 in, Compatible with Brand EATON, Includes (9) Crimper Dies, Tool Height 12 in, Tool Length 20 in, Tool Weight 61 lb, Tool Width 10 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.