Drain Cock, Brass, MNPT, 1/8 In
Mfr # 185
Zoro # G3476864
product price: $40.59
/eaKey Features
Pipe Size - Valves
1/8 in
Connection Type
MNPT
Body Material - Valves
Brass
Temp. Range
-65 Degrees To 250 Degrees F
Handle Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
185
Zoro #
G3476864
UPC #
076706185006
Country of Origin
China
Dimensions
Pipe Size - Valves
1/8 in
Hex Size
7/16"
Overall Height
1 3/4 in
Pipe Size
1/8"
Details
Item
Drain Cock
Connection Type
MNPT
Body Material - Valves
Brass
Temp. Range
-65 Degrees To 250 Degrees F
Handle Material
Steel
Max. Pressure
150 psi
Seat Position
Internal
Handle Type
Wing
Standards
ASME 1016
Body Style
Long Inline
Body Material
Brass
Operating Temperature - Maximum
250 Degrees F
Maximum Pressure
150 psi
Operating Temperature - Minimum
-65 Degrees F
Description
Drain Cock, Handle Type Wing, Body Material Brass, Maximum Pressure 150 psi, Pipe Size 1/8 in, Operating Temperature - Minimum -65 Degrees F, Operating Temperature - Maximum 250 Degrees F, Body Style Inline, Overall Height 1 3/4 in, Seat Position Internal, Connection Type MNPT, Handle Material Steel, Standards ASME 1016, Hex Size 7/16 in
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.