Fitting, BSPP, Straight, 1/4, R 1/4 In-19
Mfr # 1A4BT4
Zoro # G6715554
product price: $24.19
/eaKey Features
Fitting Size
1/4 in x 1/4 in
Fitting Connection Type
BSPT x Crimp
Fitting Shape
Straight
For Hose I.D.
1/4 in
Fitting Material
Steel x Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1A4BT4
Zoro #
G6715554
UPC #
094721218264
Country of Origin
Mexico
Dimensions
Fitting Size
1/4 in x 1/4 in
Hose Dash Size
4
Length (In.)
1.62
Hydraulic Fitting Thread Size
1/4"-19
For Hose Dash Size
-4
Hose Fitting B Size
1/4 in
Hose Fitting A Size
1/4 in
Thread Size
1/4"-19
Description
Hydraulic Crimp Fitting, For Hose Dash Size -4, For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793, For Hose I.D. 1/4 in, Thread Size 1/4 In.-19, Fitting Shape Straight, Rigid, Vacuum Rating Not Rated, Thread Type BSPT, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.