Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fitting, BSPP, Straight, G 5/8 (5/8 In-14)

  • Mfr # 1A10BF8

  • Zoro # G6689916


product price: $45.69
/ea

Key Features

Fitting Size
5/8 in x 1/2 in
Fitting Connection Type
BSPP x Crimp
Fitting Shape
Straight
For Hose I.D.
1/2 in
Fitting Material
Steel x Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1A10BF8
Zoro #
G6689916
UPC #
094721217984
Country of Origin
Mexico

Dimensions

Fitting Size
5/8 in x 1/2 in
Length (In.)
2.38
Hydraulic Fitting Thread Size
5/8"-14
Hose Dash Size
8
For Hose Dash Size
-8
Hose Fitting B Size
1/2 in
Thread Size
5/8"-14
Hose Fitting A Size
5/8 in

Details

Item
Hydraulic Crimp Fitting
Fitting Connection Type
BSPP x Crimp
Fitting Shape
Straight
For Hose I.D.
1/2 in
Fitting Material
Steel x Steel
For Use With Hose Series
2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793
Standards
SAE,DIN
Hydraulic Fitting Thread Type
Female BSPP
Finish
Trivalent Chromium
Hydraulic Fitting Connection Type
Crimpable
Thread Angle (Deg.)
30
Hydraulic Hose I.D.
1/2 in
Hose Fitting B Gender
Genderless
Material Grade
12L14, 12L15
Hose Fitting B Connection Type
Crimp
Hose Fitting A Connection Type
BSPP
Vacuum Rating
Not Rated
Reusable
No
Fitting Movement
Swivel
Thread Type
BSPP
Hose Fitting A Gender
Female
Material
Steel

Description

Hydraulic Crimp Fitting, For Hose Dash Size -8, For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793, For Hose I.D. 1/2 in, Thread Size 5/8 In.-14, Fitting Shape Straight, Swivel, Vacuum Rating Not Rated, Thread Type BSPP, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.