Zoro Homepage

Fitting, Elbow, 5/8 In Hose, 1 1/16-14 SAE

  • Mfr # 190301-12S

  • Zoro # G0589556


product price: $85.05
/ea
Free Shipping & Returns

Key Features

Fitting Size
1-1/16 in x 3/4 in
Fitting Connection Type
Inverted Flare x Hose
Fitting Shape
90 Degrees Elbow
For Hose I.D.
3/4 in
Fitting Material
Steel x Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
190301-12S
Zoro #
G0589556
UPC #
-
Country of Origin
Mexico

Dimensions

Fitting Size
1-1/16 in x 3/4 in
Hydraulic Fitting Thread Size
1-1/16"-14
Hose Dash Size
12
Length (In.)
3.74
For Hose Dash Size
-12
Hose Fitting B Size
3/4 in
Overall Length
3.74 mm
Hose Fitting A Size
1 1/16 in
Thread Size
1-1/16"-14

Details

Item
Hydraulic Hose Fitting
Fitting Connection Type
Inverted Flare x Hose
Fitting Shape
90 Degrees Elbow
For Hose I.D.
3/4 in
Fitting Material
Steel x Steel
For Use With Hose Series
302A; 303; 1503; 2580; 2651; FC234; FC300; FC321; FC350; FC355
Hydraulic Fitting Connection Type
Reusable
Standards
FC 300, SAE 100R5
Hydraulic Hose I.D.
5/8 in
Hydraulic Fitting Thread Type
Female SAE Swivel
Thread Angle (Deg.)
45
Finish
ROHS Trivalent Chromium Zinc
Hose Fitting A Connection Type
Inverted Flare
Finish/Coating
Trivalent Chromate Zinc
Thread Type
Inverted Flare
Max. Working Pressure @ 70 F
1,500 psi
Reusable
Yes
Hose Fitting B Connection Type
Hose
Material Grade
12L14, 12L15
Hose Fitting B Gender
Genderless
Hose Fitting A Gender
Female
Material
Steel

Description

Hydraulic Hose Fitting, For Hose Dash Size -12, For Use With Hose Series 302A; 303; 1503; 2580; 2651; FC234; FC300; FC321; FC350; FC355, For Hose I.D. 3/4 in, 1,500 psi, Fitting Shape 90 Degrees Elbow, Thread Size 1-1/16 In.-14, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 1 1/16 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type Inverted Flare, Hose Fitting B Connection Type Hose, Fitting Material Steel x Steel, 12L14, 12L15, Inverted Flare

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.