Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fitting, Male Metric Straight, 1, M42X2

  • Mfr # 1A25EK16

  • Zoro # G6749364


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Fitting Size
M42-2 x 1 in
Fitting Connection Type
Metric x Crimp
Fitting Shape
Straight
For Hose I.D.
1 in
Fitting Material
Steel x Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1A25EK16
Zoro #
G6749364
UPC #
094721219018
Country of Origin
Mexico

Dimensions

Fitting Size
M42-2 x 1 in
Length (In.)
3
Hydraulic Fitting Thread Size
M42-2
Hose Dash Size
16
For Hose Dash Size
-16
Hose Fitting A Size
M42-2
Thread Size
M42-2
Hose Fitting B Size
1 in

Details

Item
Hydraulic Crimp Fitting
Fitting Connection Type
Metric x Crimp
Fitting Shape
Straight
For Hose I.D.
1 in
Fitting Material
Steel x Steel
Thread Angle (Deg.)
24
Hydraulic Fitting Connection Type
Crimpable
Finish
Trivalent Chromium
Hydraulic Hose I.D.
1 in
Standards
SAE,DIN
For Use With Hose Series
2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793
Hydraulic Fitting Thread Type
Male Metric
Thread Type
Metric
Vacuum Rating
Not Rated
Hose Fitting A Gender
Male
Reusable
No
Hose Fitting A Connection Type
Metric
Material Grade
12L14, 12L15
Hose Fitting B Connection Type
Crimp
Hose Fitting B Gender
Genderless
Fitting Movement
Rigid
Material
Carbon Steel

Description

Hydraulic Crimp Fitting, For Hose Dash Size -16, For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793, For Hose I.D. 1 in, Thread Size M42-2, Fitting Shape Straight, Rigid, Vacuum Rating Not Rated, Thread Type Metric, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size M42-2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.