Fitting, Male Metric, Straight, 3/8, M20X1.5

  • Mfr # 1A8EK6

  • Zoro # G9729081


product price: $18.49
/ea

Key Features

Fitting Size
M20-1.5 x 3/8 in
Fitting Connection Type
Metric x Crimp
Fitting Shape
Straight
For Hose I.D.
3/8 in
Fitting Material
Steel x Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1A8EK6
Zoro #
G9729081
UPC #
094721218943
Country of Origin
Mexico

Dimensions

Fitting Size
M20-1.5 x 3/8 in
Length (In.)
1.75
Hose Dash Size
6
Hydraulic Fitting Thread Size
M20-1.5
For Hose Dash Size
-6
Hose Fitting A Size
M20-1.5
Thread Size
M20-1.5
Hose Fitting B Size
3/8 in

Details

Item
Hydraulic Crimp Fitting
Fitting Connection Type
Metric x Crimp
Fitting Shape
Straight
For Hose I.D.
3/8 in
Fitting Material
Steel x Steel
Hydraulic Fitting Thread Type
Male Metric
Finish
Trivalent Chromium
Thread Angle (Deg.)
24
For Use With Hose Series
2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793
Hydraulic Hose I.D.
3/8 in
Hydraulic Fitting Connection Type
Crimpable
Standards
SAE,DIN
Hose Fitting A Gender
Male
Material Grade
12L14, 12L15
Thread Type
Metric
Hose Fitting A Connection Type
Metric
Reusable
No
Fitting Movement
Rigid
Vacuum Rating
Not Rated
Hose Fitting B Connection Type
Crimp
Hose Fitting B Gender
Genderless
Material
Carbon Steel

Description

Hydraulic Crimp Fitting, For Hose Dash Size -6, For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793, For Hose I.D. 3/8 in, Thread Size M20-1.5, Fitting Shape Straight, Rigid, Vacuum Rating Not Rated, Thread Type Metric, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size M20-1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.