Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fitting, Straight, 1/2 Hose, 11/16-16 ORS

  • Mfr # 1AA6FR8

  • Zoro # G3416533


product price: $26.79
/ea

Key Features

Fitting Size
11/16 in x 1/2 in
Fitting Connection Type
ORS x Crimp
Fitting Shape
Straight
For Hose I.D.
1/2 in
Fitting Material
Steel x Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1AA6FR8
Zoro #
G3416533
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Fitting Size
11/16 in x 1/2 in
Hose Dash Size
8
Length (In.)
2.51
Hydraulic Fitting Thread Size
11/16"-16
For Hose Dash Size
-8
Hose Fitting B Size
1/2 in
Hose Fitting A Size
11/16 in
Thread Size
11/16"-16

Details

Item
Hydraulic Crimp Fitting
Fitting Connection Type
ORS x Crimp
Fitting Shape
Straight
For Hose I.D.
1/2 in
Fitting Material
Steel x Steel
Hydraulic Fitting Connection Type
Crimpable
For Use With Hose Series
2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793
Hydraulic Fitting Thread Type
Female ORS
Finish
ROHS Trivalent Chromium Zinc
Standards
GH793, SAE 100R1, SAE 100R2
Hydraulic Hose I.D.
1/2 in
Thread Type
ORS
Fitting Movement
Swivel
Hose Fitting A Connection Type
ORS
Material Grade
12L14, 12L15
Vacuum Rating
Not Rated
Hose Fitting B Connection Type
Crimp
Hose Fitting A Gender
Female
Hose Fitting B Gender
Genderless
Reusable
No
Material
Carbon Steel

Description

Hydraulic Crimp Fitting, For Hose Dash Size -8, For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793, For Hose I.D. 1/2 in, Thread Size 11/16 In.-16, Fitting Shape Straight, Swivel, Vacuum Rating Not Rated, Thread Type ORS, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 11/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.