Zoro Homepage

Fitting, Straight, 1/4 Hose, 9/16-18 ORS

  • Mfr # 1AA4FR4

  • Zoro # G2994722


product price: $21.89
/ea

Key Features

Fitting Size
9/16 in x 1/4 in
Fitting Connection Type
ORS x Crimp
Fitting Shape
Straight
For Hose I.D.
1/4 in
Fitting Material
Steel x Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1AA4FR4
Zoro #
G2994722
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
9/16 in x 1/4 in
Length (In.)
1.95
Hydraulic Fitting Thread Size
9/16"-18
Hose Dash Size
4
For Hose Dash Size
-4
Hose Fitting B Size
1/4 in
Hose Fitting A Size
9/16 in
Thread Size
9/16"-18

Details

Item
Hydraulic Crimp Fitting
Fitting Connection Type
ORS x Crimp
Fitting Shape
Straight
For Hose I.D.
1/4 in
Fitting Material
Steel x Steel
Hydraulic Hose I.D.
1/4 in
Standards
GH793, SAE 100R1, SAE 100R2
Hydraulic Fitting Connection Type
Crimpable
Hydraulic Fitting Thread Type
Female ORS
For Use With Hose Series
2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793
Finish
ROHS Trivalent Chromium Zinc
Reusable
No
Hose Fitting A Connection Type
ORS
Vacuum Rating
Not Rated
Thread Type
ORS
Fitting Movement
Swivel
Material Grade
12L14, 12L15
Hose Fitting B Gender
Genderless
Hose Fitting B Connection Type
Crimp
Hose Fitting A Gender
Female
Material
Carbon Steel

Description

Hydraulic Crimp Fitting, For Hose Dash Size -4, For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793, For Hose I.D. 1/4 in, Thread Size 9/16 In.-18, Fitting Shape Straight, Swivel, Vacuum Rating Not Rated, Thread Type ORS, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 9/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.