Zoro Homepage

Fl Fitting, Crimp, 1-1/4" Hose, 1-1/2" Fl

  • Mfr # 1A24FLB20

  • Zoro # G2606418


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Fitting Shape
90 Degrees Elbow
Fitting Material
Carbon Steel
Hydraulic Hose I.D.
1 1/4 in
Hydraulic Fitting Connection Type
Crimpable
Hydraulic Flange Size
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1A24FLB20
Zoro #
G2606418
UPC #
-
Country of Origin
Mexico

Dimensions

Hydraulic Flange Size
1 1/2 in
Hose Dash Size
20
Length (In.)
6.04 in
For Hose Dash Size
-20

Details

Item
Hydraulic Flange Fitting
Fitting Shape
90 Degrees Elbow
Fitting Material
Carbon Steel
Hydraulic Hose I.D.
1 1/4 in
Hydraulic Fitting Connection Type
Crimpable
Flange Code
61
Finish
Trivalent Chromate, Zinc
Standards
SAE J1453, SAE J1926, SAE J512, SAE J514, SAE J818
For Use With Hose Series
GH793, GH781, GH195

Description

Hydraulic Flange Fitting, Fitting Shape 90 Degrees Elbow, Hydraulic Fitting Connection Type Crimpable, Hydraulic Hose I.D. 1 1/4 in, Hydraulic Flange Size 1 1/2 in, Flange Code 61, Fitting Material Carbon Steel, Length (In.) 6.04 in, For Hose Dash Size -20, Finish Trivalent Chromate, Zinc, Standards SAE J1453, SAE J1926, SAE J512, SAE J514, SAE J818

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.