Zoro Homepage

Fl Fitting, Crimp, 1-1/4" Hose, 1-1/4" Fl

  • Mfr # 1A20FL20

  • Zoro # G2606619


product price: $76.99
/ea
Free Shipping & Returns

Key Features

Fitting Shape
Straight
Fitting Material
Carbon Steel
Hose Dash Size
20
Finish
Trivalent Chromate, Zinc
Standards
SAE J1453, SAE J1926, SAE J512, SAE J514, SAE J798
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1A20FL20
Zoro #
G2606619
UPC #
-
Country of Origin
United States

Dimensions

Hose Dash Size
20
Length (In.)
4.24 in
Hydraulic Flange Size
1 1/4 in
For Hose Dash Size
-20

Details

Item
Hydraulic Flange Fitting
Fitting Shape
Straight
Fitting Material
Carbon Steel
Finish
Trivalent Chromate, Zinc
Standards
SAE J1453, SAE J1926, SAE J512, SAE J514, SAE J798
Flange Code
61
Hydraulic Fitting Connection Type
Crimpable
For Use With Hose Series
GH793, GH781, GH195
Hydraulic Hose I.D.
1 1/4 in

Description

Hydraulic Flange Fitting, Fitting Shape Straight, Hydraulic Fitting Connection Type Crimpable, Hydraulic Hose I.D. 1 1/4 in, Hydraulic Flange Size 1 1/4 in, Flange Code 61, Fitting Material Carbon Steel, Length (In.) 4.24 in, For Hose Dash Size -20, Finish Trivalent Chromate, Zinc, Standards SAE J1453, SAE J1926, SAE J512, SAE J514, SAE J798

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.