Zoro Homepage

Fl Fitting, Crimp, 1-1/4" Hose, 2-1/2" Fl

  • Mfr # 4S24FHB20

  • Zoro # G2383608


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Fitting Shape
90 Degrees Elbow
Fitting Material
Carbon Steel
Hydraulic Fitting Connection Type
Crimpable
Length (In.)
7 in
For Use With Hose Series
FC254, GH493
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4S24FHB20
Zoro #
G2383608
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
7 in
Hydraulic Flange Size
2 1/2 in
Hose Dash Size
20
For Hose Dash Size
-20

Details

Item
Hydraulic Flange Fitting
Fitting Shape
90 Degrees Elbow
Fitting Material
Carbon Steel
Hydraulic Fitting Connection Type
Crimpable
For Use With Hose Series
FC254, GH493
Finish
Dura Kote(TM)
Hydraulic Hose I.D.
1 1/4 in
Flange Code
62
Standards
SAE CD62

Description

Hydraulic Flange Fitting, Fitting Shape 90 Degrees Elbow, Hydraulic Fitting Connection Type Crimpable, Hydraulic Hose I.D. 1 1/4 in, Hydraulic Flange Size 2 1/2 in, Flange Code 62, Fitting Material Carbon Steel, Length (In.) 7 in, For Hose Dash Size -20, Finish Dura Kote(TM), Standards SAE CD62

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.