Zoro Homepage

Fl Fitting, Crimp, 1-1/4" Hose, 2-1/8" Fl

  • Mfr # 4S20FH20

  • Zoro # G2383650


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Fitting Shape
Straight
Fitting Material
Carbon Steel
Hose Dash Size
20
Standards
SAE CD62
Hydraulic Flange Size
2 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4S20FH20
Zoro #
G2383650
UPC #
-
Country of Origin
United States

Dimensions

Hose Dash Size
20
Hydraulic Flange Size
2 1/8 in
Length (In.)
4.6 in
For Hose Dash Size
-20

Details

Item
Hydraulic Flange Fitting
Fitting Shape
Straight
Fitting Material
Carbon Steel
Standards
SAE CD62
For Use With Hose Series
FC254, GH493
Hydraulic Fitting Connection Type
Crimpable
Hydraulic Hose I.D.
1 1/4 in
Flange Code
62
Finish
Dura Kote(TM)

Description

Hydraulic Flange Fitting, Fitting Shape Straight, Hydraulic Fitting Connection Type Crimpable, Hydraulic Hose I.D. 1 1/4 in, Hydraulic Flange Size 2 1/8 in, Flange Code 62, Fitting Material Carbon Steel, Length (In.) 4.6 in, For Hose Dash Size -20, Finish Dura Kote(TM), Standards SAE CD62

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.